Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # VPGT2205MPCFPDL010

  • Zoro # G7434133


product price: $23.55
/ea
Sold in multiples of 10 for $235.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPGT2205MPCFPDL010
Zoro #
G7434133
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VPGT110302MP-CF
Cutting Direction
Neutral
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
PDL010
Chip-Breaker Code
CF
Primary Material Application ISO Code
N
Clearance Angle
11 Degrees
Insert Holding Type
Screw or Clamp
ANSI Code
VPGT2205MPCF
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Finish - Machining
DLC
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Included Angle
35 Degrees
Shape
Diamond
General Shape
Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code CF, Inscribed Circle 1/4 in, DLC, ANSI Code VPGT2205MPCF, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.