Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # CCMT21505WP CA515

  • Zoro # G7415899


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21505WP CA515
Zoro #
G7415899
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21505
Corner Radius
.5
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.0079"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060202WP
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
ANSI Number
CCMT21505WP-CA515
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Finish - Machining
TiCN+Al2O3+TiN
Features
Improved Wear Resistance and Stability
Manufacturer Grade
CA515
Number of Cutting Edges
2
Chip-Breaker Style
Molded, On One Side
Chip-Breaker Code
WP
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Steel
Insert Holding Type
Screw
Cutting Application
Turning
Wiper Insert
Yes
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
CCMT21505WP CA515
Clearance Angle
7 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCMT21505WP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.