Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBGW, .5, CBN

  • Mfr # VBGW2205T00315MEKBN25M

  • Zoro # G7677638


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
2
Insert Size
2205
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW2205T00315MEKBN25M
Zoro #
G7677638
UPC #
-
Country of Origin
China

Dimensions

Insert Size
2205
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.125"
Nose Radius
0.0079"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
2
Chip-Breaker
Yes
Grade
KBN25M
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
VBGW110302T00815ME
Coating
Megacoat
Hardened (H) Compatibility
Yes
ANSI Number
VBGW2205T00315MEKBN25M
For Use With
Mfr. No. AVJBR/L-2, SVJBR/L-2, SVVBN-2
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
5 Degrees
Workpiece Compatibility
Hardened (H)
Mounting Style
Rigid Clamp
No. of Edges
2
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Features
Heat Resistant
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Shape
Rhombic
Primary Material Application
Hardened Steel
ANSI Code
VBGW2205T00315MEKBN25M
Material - Machining
CBN
Chip-Breaker Code
ME
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano
Manufacturer Grade
KBN25M
Cutting Application
Turning
Primary Material Application ISO Code
H
Number of Cutting Edges
2
Material
CBN

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code VBGW2205T00315MEKBN25M, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.