Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # CCET3251MFRUPDL010

  • Zoro # G9733728


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCET3251MFRUPDL010
Zoro #
G9733728
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCET09T304MFR-U
Cutting Direction
Right Hand
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
General Shape
Diamond
Measurement System
Fractional Inch
ANSI Code
CCET3251MFRU
Insert Holding Type
Screw or Clamp
Finish - Machining
DLC
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
U
Clearance Angle
7 Degrees
Manufacturer Grade
PDL010
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Number of Cutting Edges
2
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Shape
Diamond
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 3/8 in, DLC, ANSI Code CCET3251MFRU, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.