Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # DCMT3251PPPV720

  • Zoro # G7416283


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMT3251PPPV720
Zoro #
G7416283
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT11T304PP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Number of Cutting Edges
2
Finish - Machining
Megacoat Nano
Clearance Angle
7 Degrees
Shape
Diamond
Chip-Breaker Code
PP
Cutting Application
Back Boring, Copying, External Turning
Included Angle
55 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
ANSI Code
DCMT3251PP
Chip-Breaker Style
Finishing
Material Grade - Machining
TiCN Component
Primary Material Application
Steel
General Shape
Diamond
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Material - Machining
Cermet
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
PV720
Measurement System
Fractional Inch
Coating Process
PVD

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code DCMT3251PP, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.