Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CPMT322PPPV720

  • Zoro # G7416159


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322PPPV720
Zoro #
G7416159
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPMT090308PP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Manufacturer Grade
PV720
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Included Angle
80 Degrees
Primary Material Application
Steel
ANSI Code
CPMT322PP
Cutting Application
Boring, Internal Facing
Secondary Material Application
Stainless Steel
Coating Process
PVD
Material - Machining
Cermet
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Style
Finishing
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
PP
Finish - Machining
Megacoat Nano
Material Grade - Machining
TiCN Component
General Shape
Diamond
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Shape
Diamond

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code CPMT322PP, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.