Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # DCMT3252XQPV720

  • Zoro # G7417963


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3252XQPV720
Zoro #
G7417963
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT11T308XQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Included Angle
55 Degrees
General Shape
Diamond
Primary Material Application
Steel
Shape
Diamond
Material Grade - Machining
TiCN Component
ANSI Code
DCMT3252XQ
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Manufacturer Grade
PV720
Measurement System
Fractional Inch
Chip-Breaker Style
Medium
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Coating Process
PVD
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
Cermet
Cutting Application
Back Boring, Copying, External Turning
Chip-Breaker Code
XQ

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code DCMT3252XQ, Chip-Breaker Style Medium, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.