Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # DNMG332GSTN60

  • Zoro # G7967077


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG332GSTN60
Zoro #
G7967077
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG110408GS
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Manufacturer Grade
TN60
ANSI Code
DNMG332GS
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shape
Diamond
Clearance Angle
0 Degrees
Cutting Application
Boring, Copying, External Turning
Material - Machining
Cermet
Number of Cutting Edges
4
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Included Angle
55 Degrees
Material Grade - Machining
TiCN+NbC Component
Hole Type
Straight Hole
Chip-Breaker Code
GS
Chip-Breaker Style
Medium Roughing
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
General Shape
Diamond
Finish - Machining
Bright (Uncoated)

Description

Diamond Turning Insert, Chip-Breaker Code GS, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DNMG332GS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.