Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VBGT332MRYPR1225

  • Zoro # G7984559


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT332MRYPR1225
Zoro #
G7984559
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT160408MR-Y
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Primary Material Application
Steel
Finish - Machining
Megacoat
Chip-Breaker Code
Y
Material - Machining
Carbide
Primary Material Application ISO Code
P
Coating Process
PVD
Insert Holding Type
Screw
Clearance Angle
5 Degrees
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Interrupted Cutting, Profiling, Undercutting
Cutting Edge
Minus Tolerance Corner Radius
Included Angle
35 Degrees
Shape
Diamond
ANSI Code
VBGT332MRY
Manufacturer Grade
PR1225
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Chip-Breaker Style
Medium Finishing
General Shape
Diamond
Secondary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 3/8 in, Megacoat, ANSI Code VBGT332MRY, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.