Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VBGW332T00315MEKBN25M

  • Zoro # G7980395


product price: $74.85
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW332T00315MEKBN25M
Zoro #
G7980395
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW160408T00815ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Chip-Breaker Code
ME
Primary Material Application
Hardened Steel
Chip-Breaker Style
Finishing
Number of Cutting Edges
2
Included Angle
35 Degrees
Primary Material Application ISO Code
H
General Shape
Diamond
Insert Holding Type
Screw
Shape
Diamond
ANSI Code
VBGW332T00315ME
Manufacturer Grade
KBN25M
Material - Machining
CBN
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Finish - Machining
Megacoat
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat, ANSI Code VBGW332T00315ME, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.