Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VNMG332GPTN60

  • Zoro # G7965783


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332GPTN60
Zoro #
G7965783
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160408GP
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Diamond
ANSI Code
VNMG332GP
Secondary Material Application ISO Code
M
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Included Angle
35 Degrees
Chip-Breaker Style
Finishing
Insert Holding Type
Screw
Measurement System
Fractional Inch
Cutting Application
Copying, External Turning, Facing, Undercutting
Primary Material Application ISO Code
P
Chip-Breaker Code
GP
General Shape
Diamond
Material - Machining
Cermet
Manufacturer Grade
TN60
Clearance Angle
0 Degrees
Hole Type
Straight Hole
Primary Material Application
Steel

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNMG332GP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.