Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 3

  • Mfr # VNMG333MSCA6515

  • Zoro # G7976466


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333MSCA6515
Zoro #
G7976466
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160412MS
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Insert Holding Type
Screw
Cutting Application
Continuous to Interrupted Cutting, Copying, External Turning, Facing, Undercutting
Secondary Material Application ISO Code
S
Included Angle
35 Degrees
Chip-Breaker Style
Medium Roughing
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Coating Process
CVD
General Shape
Diamond
Shape
Diamond
Manufacturer Grade
CA6515
Chip-Breaker Code
MS
Number of Cutting Edges
4
Hole Type
Straight Hole
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application
High-Temperature Alloys
Primary Material Application ISO Code
M
Material - Machining
Carbide
ANSI Code
VNMG333MS

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG333MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.