Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # VNGG3305RTN60

  • Zoro # G7967664


product price: $20.75
/ea
Sold in multiples of 10 for $207.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNGG3305RTN60
Zoro #
G7967664
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
VNGG160402R
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Material Grade - Machining
TiCN+NbC Component
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
ANSI Code
VNGG3305R
Cutting Application
Copying, External Turning, Facing, Undercutting
Shape
Diamond
Manufacturer Grade
TN60
Hole Type
Straight Hole
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
General Shape
Diamond
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Material - Machining
Cermet
Included Angle
35 Degrees
Primary Material Application
Steel

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG3305R, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.