Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT3252PP CA530

  • Zoro # G7416459


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252PP CA530
Zoro #
G7416459
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Insert Thickness
0.1563"
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308PP
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
ANSI Number
CCMT3252PP-CA530
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Code
CCMT3252PP CA530
Cutting Application
Turning
Number of Cutting Edges
2
Chip-Breaker Style
Molded, On One Side
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Shape
Rhombic
Primary Material Application
Steel
Chip-Breaker Code
PP
Insert Holding Type
Screw
Manufacturer Grade
CA530
Material - Machining
Carbide
Features
High Stability, Wear Resistant
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3252PP CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.