Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT3252WP CA510

  • Zoro # G7416355


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252WP CA510
Zoro #
G7416355
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308WP
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
No. of Edges
2
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
CCMT3252WP-CA510
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Chip-Breaker Code
WP
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
ANSI Code
CCMT3252WP CA510
Material - Machining
Carbide
Wiper Insert
Yes
Measurement System
Fractional Inch
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiN
Features
High Wear Resistance
Included Angle
80 Degrees
Manufacturer Grade
CA510
Shape
Rhombic
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Insert Holding Type
Screw
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3252WP CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.