Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # CCMT32505PP CA515

  • Zoro # G7397665


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT32505PP CA515
Zoro #
G7397665
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32505
Corner Radius
.5
Mounting Hole Dia.
0.173"
Nose Radius
0.0079"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T302PP
Cutting Direction
Neutral
ANSI Number
CCMT32505PP-CA515
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Chip-Breaker Style
Molded, On One Side
Features
Improved Wear Resistance and Stability
Insert Holding Type
Screw
Number of Cutting Edges
2
Material - Machining
Carbide
Shape
Rhombic
Included Angle
80 Degrees
ANSI Code
CCMT32505PP CA515
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Manufacturer Grade
CA515
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PP
Cutting Application
Turning
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT32505PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.