Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide

  • Mfr # CPMH322 CA525

  • Zoro # G7429646


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPMH322 CA525
Zoro #
G7429646
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.177"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMH090308
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CPMH322-CA525
Stainless (M) Compatibility
No
Relief Angle
11 Degrees
No. of Edges
2
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Shape
Rhombic
Included Angle
80 Degrees
ANSI Code
CPMH322 CA525
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
On One Side
Manufacturer Grade
CA525
Clearance Angle
11 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMH322 CA525, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.