Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT322PP CA515

  • Zoro # G7429241


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPMT322PP CA515
Zoro #
G7429241
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT090308PP
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CPMT322PP-CA515
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
P
Features
Improved Wear Resistance and Stability
Chip-Breaker Style
Molded, On One Side
ANSI Code
CPMT322PP CA515
Chip-Breaker Code
PP
Insert Holding Type
Screw
Manufacturer Grade
CA515
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Turning
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMT322PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.