Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # DCMT3251HQ CA510

  • Zoro # G7433931


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251HQ CA510
Zoro #
G7433931
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304HQ
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Number
DCMT3251HQ-CA510
Mounting Style
Clamp
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Manufacturer Grade
CA510
Chip-Breaker Code
HQ
Measurement System
Fractional Inch
Included Angle
55 Degrees
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Features
High Wear Resistance
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Shape
Rhombic
ANSI Code
DCMT3251HQ CA510
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3251HQ CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.