Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # DCMT3252GK CA525

  • Zoro # G7472425


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMT3252GK CA525
Zoro #
G7472425
UPC #
-
Country of Origin
China

Dimensions

Insert Size
3252
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.0313"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T308GK
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
ANSI Number
DCMT3252GK-CA525
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
7 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Insert Holding Type
Screw
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
2
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On One Side
Material - Machining
Carbide
Shape
Rhombic
ANSI Code
DCMT3252GK CA525
Chip-Breaker Code
GK
Cutting Application
Turning
Manufacturer Grade
CA525
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3252GK CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.