Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # DCMT32505PP CA510

  • Zoro # G7430127


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32505PP CA510
Zoro #
G7430127
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32505
Corner Radius
.5
Nose Radius
0.0079"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302PP
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
7 Degrees
ANSI Number
DCMT32505PP-CA510
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Chip-Breaker Code
PP
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA510
Included Angle
55 Degrees
Material - Machining
Carbide
Features
High Wear Resistance
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
Number of Cutting Edges
2
Shape
Rhombic
ANSI Code
DCMT32505PP CA510
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT32505PP CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.