Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # DCMT32505PP CA515

  • Zoro # G7430267


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32505PP CA515
Zoro #
G7430267
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32505
Corner Radius
.5
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.0079"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302PP
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
DCMT32505PP-CA515
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Primary Material Application ISO Code
P
ANSI Code
DCMT32505PP CA515
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Features
Improved Wear Resistance and Stability
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Code
PP
Manufacturer Grade
CA515
Included Angle
55 Degrees
Cutting Application
Turning
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On One Side
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT32505PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.