Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332GP CA525

  • Zoro # G7391870


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332GP CA525
Zoro #
G7391870
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408GP
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Relief Angle
5 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
2
ANSI Number
VBMT332GP-CA525
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Application
Turning
ANSI Code
VBMT332GP CA525
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
35 Degrees
Chip-Breaker Code
GP
Manufacturer Grade
CA525
Shape
Rhombic
Material - Machining
Carbide
Clearance Angle
5 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On One Side
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT332GP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.