Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332HQ CA510

  • Zoro # G7421237


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332HQ CA510
Zoro #
G7421237
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408HQ
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
4
ANSI Number
VNMG332HQ-CA510
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker Code
HQ
Insert Holding Type
Screw
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA510
ANSI Code
VNMG332HQ CA510
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application
Steel
Cutting Application
Turning
Features
High Wear Resistance
Chip-Breaker Style
Molded, On Two Sides
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG332HQ CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.