Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, VCMT, 1, Carbide

  • Mfr # VCMT15151VF CA530

  • Zoro # G7391846


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Insert Size
15151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT15151VF CA530
Zoro #
G7391846
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15151
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.091"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT080204VF
ANSI Number
VCMT15151VF-CA530
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
7 Degrees
No. of Edges
2
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Steel
Clearance Angle
7 Degrees
Material - Machining
Carbide
Included Angle
35 Degrees
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Chip-Breaker Code
VF
ANSI Code
VCMT15151VF CA530
Manufacturer Grade
CA530
Shape
Rhombic
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
Features
High Stability, Wear Resistant
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN, ANSI Code VCMT15151VF CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.