Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, VCMT, .5, Carbide

  • Mfr # VCMT151505PP CA530

  • Zoro # G7391450


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Insert Size
151505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT151505PP CA530
Zoro #
G7391450
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
151505
Corner Radius
.5
Insert Thickness
0.0938"
Nose Radius
0.0079"
Mounting Hole Dia.
0.091"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT151505PP CA530
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
VCMT151505PP-CA530
Workpiece Compatibility
Steel (P)
Clearance Angle
7 Degrees
ANSI Code
VCMT151505PP-CA530
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Manufacturer Grade
CA530
Chip-Breaker Code
PP
Cutting Application
Turning
Shape
Rhombic
Included Angle
35 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Cutting Edges
2
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Features
High Stability, Wear Resistant
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN, ANSI Code VCMT151505PP-CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.