Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNMG431MQCA6515

  • Zoro # G7979169


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG431MQCA6515
Zoro #
G7979169
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120404MQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Chip-Breaker Code
MQ
Primary Material Application
Stainless Steel
Finish - Machining
TiCN+Al2O3+TiN
General Shape
Diamond
Coating Process
CVD
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing
Shape
Diamond
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Screw
Hole Type
Straight Hole
Clearance Angle
0 Degrees
Material Grade - Machining
Micro Columnar Coating Structure
ANSI Code
CNMG431MQ
Chip-Breaker Style
Medium Finishing
Secondary Material Application
High-Temperature Alloys
Secondary Material Application ISO Code
S
Number of Cutting Edges
4
Manufacturer Grade
CA6515

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.