Zoro Homepage

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNMG431MSCA6515

  • Zoro # G7975976


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431MSCA6515
Zoro #
G7975976
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120404MS
Cutting Direction
Neutral
Features
Excellent Wear Resistance
ANSI Code
CNMG431MS
Primary Material Application
Stainless Steel
Hole Type
Straight Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Secondary Material Application
High-Temperature Alloys
Secondary Material Application ISO Code
S
Clearance Angle
0 Degrees
Material Grade - Machining
Micro Columnar Coating Structure
General Shape
Diamond
Insert Holding Type
Screw
Shape
Diamond
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Medium Roughing
Chip-Breaker Code
MS
Coating Process
CVD
Manufacturer Grade
CA6515
Material - Machining
Carbide
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.