Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNGG431AHPDL025

  • Zoro # G9732958


product price: $34.15
/ea
Sold in multiples of 10 for $341.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG431AHPDL025
Zoro #
G9732958
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNGG150404AH
Cutting Direction
Neutral
Features
For Stable Cutting of Aluminum, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Finish - Machining
DLC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
ANSI Code
DNGG431AH
Manufacturer Grade
PDL025
Insert Holding Type
Screw
Material - Machining
Carbide
Cutting Edge
Sharp Edge
Primary Material Application ISO Code
N
Hole Type
Straight Hole
Shape
Diamond
Cutting Application
Boring, Copying, External Turning
Chip-Breaker Code
AH
Included Angle
55 Degrees
General Shape
Diamond
Chip-Breaker Style
Medium Roughing
Number of Cutting Edges
4
Measurement System
Fractional Inch
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 1/2 in, DLC, ANSI Code DNGG431AH, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.