Diamond Turning Insert, Diamond, 4, 2
Mfr # CNGG432LA3PDL010
Zoro # G7433975
product price: $31.89
/eaSold in multiples of 10 for $318.90
Key Features
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNGG432LA3PDL010
Zoro #
G7433975
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"
Description
Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 1/2 in, DLC, ANSI Code CNGG432LA3, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.