Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNMG432HQCA6525

  • Zoro # G7982608


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432HQCA6525
Zoro #
G7982608
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120408HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Chip-Breaker Style
Medium Finishing
Clearance Angle
0 Degrees
Material - Machining
Carbide
Coating Process
CVD
Secondary Material Application ISO Code
S
Primary Material Application
Stainless Steel
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
Hole Type
Straight Hole
Manufacturer Grade
CA6525
Number of Cutting Edges
4
ANSI Code
CNMG432HQ
Material Grade - Machining
Micro Columnar Coating Structure
Shape
Diamond
Insert Holding Type
Screw
Included Angle
80 Degrees
General Shape
Diamond
Secondary Material Application
High-Temperature Alloys
Primary Material Application ISO Code
M
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.