Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNMG432PSCA6525

  • Zoro # G7976536


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432PSCA6525
Zoro #
G7976536
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120408PS
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Measurement System
Fractional Inch
Chip-Breaker Code
PS
Coating Process
CVD
Chip-Breaker Style
Medium Roughing
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Stainless Steel
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application
High-Temperature Alloys
Insert Holding Type
Screw
Shape
Diamond
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
S
ANSI Code
CNMG432PS
Manufacturer Grade
CA6525
General Shape
Diamond
Included Angle
80 Degrees
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Number of Cutting Edges
4
Hole Type
Straight Hole

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432PS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.