Zoro Homepage

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNGA432T01230AAA66N

  • Zoro # G7967777


product price: $25.89
/ea
Sold in multiples of 10 for $258.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA432T01230AAA66N
Zoro #
G7967777
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNGA432T01230AA, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.