Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNGG432FPTKPR1225

  • Zoro # G7988637


product price: $28.05
/ea
Sold in multiples of 10 for $280.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG432FPTKPR1225
Zoro #
G7988637
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNGG150408FP-TK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Chip-Breaker Code
TK
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Hole Type
Straight Hole
Secondary Material Application ISO Code
M
ANSI Code
DNGG432FPTK
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
PR1225
Number of Cutting Edges
4
Shape
Diamond
Cutting Edge
Polished; Sharp Edge
Chip-Breaker Style
Medium Roughing
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
Megacoat
General Shape
Diamond
Cutting Application
Boring, Copying, External Turning, Interrupted Cutting
Included Angle
55 Degrees
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code TK, Inscribed Circle 1/2 in, Megacoat, ANSI Code DNGG432FPTK, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.