Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNMG432AHPDL010

  • Zoro # G7505012


product price: $25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432AHPDL010
Zoro #
G7505012
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150408AH
Cutting Direction
Neutral
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Cutting Application
Boring, Copying, External Turning
Shape
Diamond
Material - Machining
Carbide
Insert Holding Type
Screw or Clamp
Number of Cutting Edges
4
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Finish - Machining
DLC
Clearance Angle
0 Degrees
Primary Material Application ISO Code
N
Manufacturer Grade
PDL010
Chip-Breaker Code
AH
Chip-Breaker Style
Medium Roughing
Hole Type
Straight Hole
Measurement System
Fractional Inch
Cutting Edge
Sharp Edge
ANSI Code
DNMG432AH
General Shape
Diamond
Included Angle
55 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 1/2 in, DLC, ANSI Code DNMG432AH, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.