Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # DNMG432HQTN60

  • Zoro # G7965869


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432HQTN60
Zoro #
G7965869
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150408HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Diamond
Cutting Application
Boring, Copying, External Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Hole Type
Straight Hole
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Material Grade - Machining
TiCN+NbC Component
ANSI Code
DNMG432HQ
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
Clearance Angle
0 Degrees
Chip-Breaker Style
Medium Finishing
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
HQ
Included Angle
55 Degrees
Material - Machining
Cermet
Insert Holding Type
Screw
General Shape
Diamond
Primary Material Application
Steel

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG432HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.