Zoro Homepage

Diamond Turning Insert, Diamond, 4, 4

  • Mfr # CNMG434PHCA025P

  • Zoro # G7433056


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
4
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434PHCA025P
Zoro #
G7433056
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
4
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120416PH
Cutting Direction
Neutral
Features
Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Shape
Diamond
General Shape
Diamond
Number of Cutting Edges
4
Chip-Breaker Style
Roughing
Material - Machining
Carbide
Hole Type
Straight Hole
Primary Material Application
Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PH
Manufacturer Grade
CA025P
Coating Process
CVD
Cutting Application
Boring, External Turning, Facing, General to Interrupted Cutting, Internal Facing
ANSI Code
CNMG434PH
Material Grade - Machining
Micro Columnar Coating Structure
Included Angle
80 Degrees
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG434PH, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.