Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN
Mfr # CNGA433S00730METKBN25M
Zoro # G7435480
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNGA433S00730METKBN25M
Zoro #
G7435480
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Thickness
3
Description
Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code CNGA433S00730METKBN25M, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.