Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431CA310

  • Zoro # G7416206


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG431CA310
Zoro #
G7416206
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120404
ANSI Number
CNMG431-CA310
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Primary Material Application ISO Code
K
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
ANSI Code
CNMG431
Manufacturer Grade
CA310
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG431, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.