Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431XQ CA515

  • Zoro # G7379736


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431XQ CA515
Zoro #
G7379736
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404XQ
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG431XQ-CA515
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Features
Improved Wear Resistance and Stability
ANSI Code
CNMG431XQ CA515
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Measurement System
Fractional Inch
Manufacturer Grade
CA515
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Code
XQ
Primary Material Application
Steel
Shape
Rhombic
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431XQ CA515, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.