Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432CA310

  • Zoro # G7379745


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432CA310
Zoro #
G7379745
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
No. of Edges
4
ANSI Number
CNMG432-CA310
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Manufacturer Grade
CA310
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Screw
ANSI Code
CNMG432
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.