Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432CQ CA510

  • Zoro # G7407718


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432CQ CA510
Zoro #
G7407718
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408CQ
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG432CQ-CA510
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
CQ
Primary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
CNMG432CQ CA510
Clearance Angle
0 Degrees
Features
High Wear Resistance
Manufacturer Grade
CA510
Included Angle
80 Degrees
Insert Holding Type
Screw
Shape
Rhombic
Primary Material Application
Steel
Measurement System
Fractional Inch
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432CQ CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.