Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 1, Carbide

  • Mfr # DNMA441CA315

  • Zoro # G7417667


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
441
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA441CA315
Zoro #
G7417667
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
441
Corner Radius
1
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150604
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
TiCN/Al2O3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DNMA441-CA315
Cast Iron (K) Compatibility
Yes
Secondary Material Application ISO Code
K
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Screw
Shape
Rhombic
Secondary Material Application
Cast Iron
Features
High Efficiency
Manufacturer Grade
CA315
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
ANSI Code
DNMA441
Finish - Machining
TiCN+Al2O3+Ti
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMA441, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.