Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432PP CA515

  • Zoro # G7383157


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432PP CA515
Zoro #
G7383157
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150408PP
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG432PP-CA515
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Features
Improved Wear Resistance and Stability
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Style
Molded, On Two Sides
Measurement System
Fractional Inch
Number of Cutting Edges
4
Included Angle
55 Degrees
Chip-Breaker Code
PP
ANSI Code
DNMG432PP CA515
Manufacturer Grade
CA515
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432PP CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.