Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432PS CA515

  • Zoro # G7418288


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432PS CA515
Zoro #
G7418288
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408PS
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG432PS-CA515
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PS
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
ANSI Code
DNMG432PS CA515
Features
Improved Wear Resistance and Stability
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
CA515
Shape
Rhombic
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432PS CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.