Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432PS CA530

  • Zoro # G7418227


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432PS CA530
Zoro #
G7418227
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408PS
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
4
ANSI Number
DNMG432PS-CA530
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Included Angle
55 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA530
Measurement System
Fractional Inch
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
PS
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
DNMG432PS CA530
Insert Holding Type
Screw
Cutting Application
Turning
Features
High Stability, Wear Resistant
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432PS CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.