Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG442PS CA525

  • Zoro # G7382028


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG442PS CA525
Zoro #
G7382028
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608PS
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
ANSI Number
DNMG442PS-CA525
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker Code
PS
Shape
Rhombic
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Included Angle
55 Degrees
ANSI Code
DNMG442PS CA525
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG442PS CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.