Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433HQ CA515

  • Zoro # G7381669


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433HQ CA515
Zoro #
G7381669
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412HQ
No. of Edges
4
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
DNMG433HQ-CA515
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Code
DNMG433HQ CA515
Included Angle
55 Degrees
Insert Holding Type
Screw
Primary Material Application
Steel
Cutting Application
Turning
Number of Cutting Edges
4
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Features
Improved Wear Resistance and Stability
Chip-Breaker Code
HQ
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Manufacturer Grade
CA515
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433HQ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.