Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide
Mfr # DNMG433PHCA310
Zoro # G7381915
product price: $15.79
/eaSold in multiples of 10 for $157.90
Key Features
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DNMG433PHCA310
Zoro #
G7381915
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3
Description
Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433PH, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.