Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG443CQ CA515

  • Zoro # G7481927


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG443CQ CA515
Zoro #
G7481927
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150612CQ
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
DNMG443CQ-CA515
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On Two Sides
Manufacturer Grade
CA515
Cutting Application
Turning
Chip-Breaker Code
CQ
Material - Machining
Carbide
ANSI Code
DNMG443CQ CA515
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Included Angle
55 Degrees
Number of Cutting Edges
4
Features
Improved Wear Resistance and Stability
Primary Material Application
Steel
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG443CQ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.